Motion
D10 UJ SS SOLID X SOLID

LOVEJOY INC
D10 UJ SS SOLID X SOLID

68514431171 Pin & Block U-Joint - Single Joint, 1.5000 in OD, 4.2500 in Length, Stainless Steel
MI ITEM #02045680
MFR #D10 UJ SS SOLID X SOLID
Your Price$505.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D10 UJ SS SOLID X SOLID

68514431171 Pin & Block U-Joint - Single Joint, 1.5000 in OD, 4.2500 in Length, Stainless Steel
MI ITEM #02045680
MFR #D10 UJ SS SOLID X SOLID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$505.20/each(List $656.58)

Overview

Mfr description
D10-UJ-SS-SOLIDXSOLID
  • Made from 303 stainless steel
  • Ideal for applications with exposure to corrosive chemicals, corrosive atmosphere, or sanitation requirements are a factor
  • Available in sizes: 4, 6, 8, 10 and 12 (Other sizes are quantity dependent)
  • Available in your choice of round, hex, splined, or keyway bore
  • Boot retaining grooves are standard.
  • Lubrication is required for optimal wear – boots and lubricant extend universal joint life

Specifications

  • Joint Arrangement
    Single Joint
  • Bore Type
    Solid
  • Size Code
    D-10
  • Max Misalignment Angle
    25 °
  • Static Breaking Torque
    5280 in·lb
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Bore Depth
    1.1800 in
  • Joint Diameter
    1.5000 in
  • Overall Length
    4.2500 in
  • Pin Height
    2.1200 in
  • Maximum Bore Size
    1.1200 in
  • Max Rpm
    1750 rpm
  • Keyway Size
    No Keyway
  • Series
    D
  • Boot Kit Number
    D-10
  • Weight
    1.84 lbs
  • Manufacturer Product Page
  • UPC_NO
    685144311719

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text