Motion
D12B UJ SS 1X1 NKW NSS BE

LOVEJOY INC
D12B UJ SS 1X1 NKW NSS BE

68514431183 Pin & Block U-Joint - Single Joint, 1.0000 in Bore, 2.0000 in OD, 5.4400 in Length, Stainless Steel
MI ITEM #02045683
MFR #D12B UJ SS 1X1 NKW NSS BE
Your Price$897.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D12B UJ SS 1X1 NKW NSS BE

68514431183 Pin & Block U-Joint - Single Joint, 1.0000 in Bore, 2.0000 in OD, 5.4400 in Length, Stainless Steel
MI ITEM #02045683
MFR #D12B UJ SS 1X1 NKW NSS BE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$897.05/each(List $1,300.73)

Overview

Mfr description
D12B-UJ-SS-1"X1"-NKW NSS BE
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
  • Pin & Block design
  • Boot retaining grooves standard

Specifications

  • Joint Arrangement
    Single Joint
  • Bore Type
    Bored to Size
  • Size Code
    D-12B
  • Max Misalignment Angle
    25 °
  • Static Breaking Torque
    10400 in·lb
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Bore Depth
    1.5000 in
  • Joint Diameter
    2.0000 in
  • Overall Length
    5.4400 in
  • Pin Height
    2.7200 in
  • Maximum Bore Size
    1.5000 in
  • Max Rpm
    1750 rpm
  • Keyway Size
    No Keyway
  • Series
    D
  • Boot Kit Number
    D-12
  • Weight
    3.26 lbs
  • Manufacturer Product Page
  • UPC_NO
    685144311832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text