Motion
D11B UJ 7/8X7/8

LOVEJOY INC
D11B UJ 7/8X7/8

68514448608 Pin & Block U-Joint - Single Joint, 0.8750 in Bore, 1.7500 in OD, 5.0000 in Length, Steel
Mi Item #02045693
MFR #D11B UJ 7/8X7/8
Price$312.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D11B UJ 7/8X7/8

68514448608 Pin & Block U-Joint - Single Joint, 0.8750 in Bore, 1.7500 in OD, 5.0000 in Length, Steel
Mi Item #02045693
MFR #D11B UJ 7/8X7/8

Mfr description
D11B-UJ-7/8X7/8
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$312.09/each

Specifications

Dimensions

  • Bore Depth
    1.3800 in
  • Joint Diameter
    1.7500 in
  • Maximum Bore Size
    1.0000 in
  • Overall Length
    5.0000 in
  • Pin Height
    2.5000 in
  • Size Code
    D-11B
  • Weight
    2.38 lbs

Details

  • Boot Kit Number
    D-11
  • Bore Type
    Bored to Size
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Manufacturer Product Page
  • Material
    Steel
  • Max Misalignment Angle
    25 °
  • Max Rpm
    1750 rpm
  • Series
    D
  • Static Breaking Torque
    10680 in·lb
  • UPC_NO
    685144486080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)