Motion
D13B UJ 1 1/4X1 1/4

LOVEJOY INC
D13B UJ 1 1/4X1 1/4

68514444385 Pin & Block U-Joint - Single Joint, 1.2500 in Bore, 2.5000 in OD, 7.0000 in Length, Steel
MI ITEM #02045695
MFR #D13B UJ 1 1/4X1 1/4
Your Price$961.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D13B UJ 1 1/4X1 1/4

68514444385 Pin & Block U-Joint - Single Joint, 1.2500 in Bore, 2.5000 in OD, 7.0000 in Length, Steel
MI ITEM #02045695
MFR #D13B UJ 1 1/4X1 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$961.50/each(List $1,028.21)

Overview

Mfr description
D13B-UJ-1-1/4X1-1/4
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
  • Pin & Block design
  • Boot retaining grooves standard

Specifications

  • Joint Arrangement
    Single Joint
  • Bore Type
    Bored to Size
  • Size Code
    D-13B
  • Max Misalignment Angle
    25 °
  • Static Breaking Torque
    33120 in·lb
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Bore Depth
    2.0000 in
  • Joint Diameter
    2.5000 in
  • Overall Length
    7.0000 in
  • Pin Height
    3.5000 in
  • Maximum Bore Size
    1.5000 in
  • Max Rpm
    1750 rpm
  • Series
    D
  • Boot Kit Number
    D-13B
  • Weight
    6.73 lbs
  • Manufacturer Product Page
  • UPC_NO
    685144443854

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text