Motion
D14B UJ 1 1/2X1 1/2

LOVEJOY INC
D14B UJ 1 1/2X1 1/2

68514445117 Pin & Block U-Joint - Single Joint, 1.5000 in Bore, 3.0000 in OD, 9.0600 in Length, Steel
MI ITEM #02045696
MFR #D14B UJ 1 1/2X1 1/2
Your Price$1,564.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D14B UJ 1 1/2X1 1/2

68514445117 Pin & Block U-Joint - Single Joint, 1.5000 in Bore, 3.0000 in OD, 9.0600 in Length, Steel
MI ITEM #02045696
MFR #D14B UJ 1 1/2X1 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,564.01/each(List $1,876.81)

Overview

Mfr description
D14B-UJ-1-1/2X1-1/2
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
  • Pin & Block design
  • Boot retaining grooves standard

Specifications

  • Joint Arrangement
    Single Joint
  • Bore Type
    Bored to Size
  • Size Code
    D-14B
  • Max Misalignment Angle
    25 °
  • Static Breaking Torque
    65400 in·lb
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Bore Depth
    2.7500 in
  • Joint Diameter
    3.0000 in
  • Overall Length
    9.0600 in
  • Pin Height
    4.5300 in
  • Maximum Bore Size
    1.8100 in
  • Max Rpm
    1750 rpm
  • Series
    D
  • Boot Kit Number
    D-14
  • Weight
    12.29 lbs
  • Manufacturer Product Page
  • UPC_NO
    685144451170

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text