Motion
HFL1426
Drawn Cup Needle Roller Bearing - Roller Clutch with Bearing Assembly, 14 mm Bore, 20 mm OD, 26 mm Width
Mi Item #02045715
MFR #HFL1426
Price$53.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch with Bearing Assembly, 14 mm Bore, 20 mm OD, 26 mm Width
Mi Item #02045715
MFR #HFL1426

Mfr description
HFL1426-L564
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.12/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Outside Diameter  
    20 mm
  • Overall Width  
    26 mm
  • Precision Rating
    Not Rated
  • Torque
    153 in
  • Weight
    0.06 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The HFL1426 is a drawn cup needle roller bearing with a 14 mm bore diameter, open closure type, roller clutch design, 20 mm outside diameter, 26 mm overall width, and 0.06 lbs weight, ideal for indexing and overrunning clutch mechanisms.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    9500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -10 to +70 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Series
    HFL
  • UPC_NO
    4047643121385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)