Motion
NA4900-RSR
Needle Roller Bearing - 10 mm Bore, 22 mm OD, 13 mm Width, Single Sealed
Mi Item #02045734
MFR #NA4900-RSR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 10 mm Bore, 22 mm OD, 13 mm Width, Single Sealed
Mi Item #02045734
MFR #NA4900-RSR

Mfr description
NA4900-RSR-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated
  • Weight
    0.07 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Flanges
    No Flange
  • Long Description
    The NA4900-RSR Needle Roller Bearing features a 10 mm bore diameter, 22 mm outside diameter, 13 mm overall width, single seal closure type, and a weight of 0.07 lbs, making it ideal for protected compact equipment.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    13000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1530 lbf
  • Radial Static Load Capacity
    1550 lbf
  • Series
    NA
  • UPC_NO
    4012802701593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)