Motion
61542
Cleaner Safety Solvent - NSF K1
Mi Item #02045798
MFR #61542
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cleaner Safety Solvent - NSF K1
Mi Item #02045798
MFR #61542

Mfr description
61542 CLEAN UP AERO
  • An industrial strength, specially formulated blend of non-flammable solvents
  • CLEAN-UP™ should be used to dissolve grease, oil, wax, paint, grime, dirt and dust
  • CLEAN-UP does not contain acids or alkalis and will not damage metal surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    18 oz

Details

  • Color
    Clear
  • Form
    Liquid
  • Product Types
    All Purpose Cleaner
  • Scent
    Solvent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)