Motion
60541
Zinc-Rich Galvanized Coating
MI ITEM #02045799
MFR #60541
Price$38.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinc-Rich Galvanized Coating
MI ITEM #02045799
MFR #60541

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$38.01/each

Specifications

Dimensions

  • Container Size
    14-3/4 oz

Details

  • Base Material
    Zinc / Resin - Epoxy Ester
  • Container Capacity
    14.75 oz
  • Finish
    Metallic

Overview

Mfr description
60541 Z-PLATE AERO
  • Provides the protection of hot-dip galvanizing plus the convenience of on-the-job aerosol application
  • Z-PLATE contains 95% pure zinc and forms a tough, durable and flexible zinc metal coating that actually bonds electro-chemically with the base metal to protect against rust, rust-spreading and corrosion
  • Ideal tubing connections - aluminum.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought