Motion
CNB-20
Clampnut - 3.918-12 Thread Size, 5.5000 in OD, 4.8100 in Face Dia., 0.8320 in Width, Carbon Steel
MI ITEM #02045808
MFR #CNB-20
Price$120.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clampnut - 3.918-12 Thread Size, 5.5000 in OD, 4.8100 in Face Dia., 0.8320 in Width, Carbon Steel
MI ITEM #02045808
MFR #CNB-20

Mfr description
CNB-20 CLAMPNUT
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.60/each

Specifications

Dimensions

  • Axial Load
    87600 lbs
  • Face Diameter  
    4.8100 in
  • Outside Diameter  
    5.5000 in
  • Overall Width
    0.8320 in
  • Thread Size  
    3.9180-12 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    CNB
  • Thread Direction
    Right Hand
  • UPC_NO
    751968202004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)