Motion
K1174-04X500
Industrial Hose - 1/4 in Inner Diameter, 300 psi Working Pressure
MI ITEM #02046018
MFR #K1174-04X500
Price$0.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 1/4 in Inner Diameter, 300 psi Working Pressure
MI ITEM #02046018
MFR #K1174-04X500

Mfr description
K1174-04 GEN PURPOSE HOSE
  • Economical, lightweight, low temperature alternative to rubber hose. Excellent abrasion resistance. 300 PSI working pressure on all sizes. U. V. and weather resistant. Non-marking pin-pricked cover. Complies with RMA’s Class B designation for medium/high oil resistance. One piece lengths. Formulated for low temperature flexibility. Individually shrink-wrapped assemblies are available. Phthalate Free!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.62/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1/4 in

Details

  • Additional Details
    A general service PVC air and water hose for indoor or outdoor applications requiring a lightweight hose that can operate at lower temperatures.
  • Color
    Red
  • Hose Covering Material
    PVC compound
  • Manufacturer Upc Number
    822353067796
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series K1174 General Service PVC Air and Water Hose
  • Typical Applications
    Transfer of air, water and mild water soluble chemicals., Ideal for in-plant and outdoor applications that require an economical general purpose hose., Excellent air supply line for pneumatic tools and paint spray systems.
  • UPC_NO
    822353067796
  • Working Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)