Motion
AH 24124

SKF
AH 24124

Withdrawal Sleeve - 102 mm Length, 1:30 Taper
Mi Item #02046083
MFR #AH 24124
Price$1,069.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 24124

Withdrawal Sleeve - 102 mm Length, 1:30 Taper
Mi Item #02046083
MFR #AH 24124

Mfr description
AH 24124 X 115MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,069.94/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Overall Length  
    102 mm
  • Thread Size  
    M130x2 mm
  • Weight
    2.37 lbs

Details

  • Compatible Bearing Number
    24124
  • Hydraulic Nut Number
    HMV 26 E
  • Lock Nut Number
    KM26
  • Lock Washer Number
    MB23
  • Product Type
    Withdrawal Sleeves
  • Series
    AH241
  • Taper
    1:30
  • UPC_NO
    7316570813944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)