Motion
STE-24
Sta-True™ I-Beam Spirit Level, Level Method: Vial, Length: 24", Vials: 3, Frame Material: Aluminum
MI ITEM #02046168
MFR #STE-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sta-True™ I-Beam Spirit Level, Level Method: Vial, Length: 24", Vials: 3, Frame Material: Aluminum
MI ITEM #02046168
MFR #STE-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
STE-24 STA-TRUE LEVEL 24" 3 VIALS

Specifications

  • Leveling Method
    Vial
  • Level Type
    I-Beam
  • Length
    24 in
  • Number Of Vials
    3
  • Frame Material
    Aluminum
  • Milled Surface
    Unmilled
  • Magnetic
    Non-Magnetic
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Manufacturer Catalog Number
    36053
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text