Motion
BE-1
Bulls Eye Spirit Level, Level Method: Vial, Length: 1-3/4", Vials: 1, Frame Material: Plastic
Mi Item #02046182
MFR #BE-1
Price$5.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulls Eye Spirit Level, Level Method: Vial, Length: 1-3/4", Vials: 1, Frame Material: Plastic
Mi Item #02046182
MFR #BE-1

Mfr description
BE-1 BULL'S EYE CIRCULAR LEVEL, 1-3/4"
  • All-purpose, circular vial has full 360° viewing
  • Sturdy plastic construction
  • Large sight for ease of reading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.60/each

Specifications

Dimensions

  • Length
    1-3/4 in
  • Width
    1-3/4 in

Details

  • Color
    Black
  • Frame Material
    Plastic
  • Level Type
    Bulls Eye
  • Leveling Method
    Vial
  • Manufacturer Catalog Number
    36078
  • Manufacturer Product Page
  • Milled Surface
    Unmilled
  • Number Of Vials
    1
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)