Motion
AM-2
Protractor - Measuring Range: 90°, Magnetic Base?: Magnetic Base, Manufacturer Catalog Number: 36080
Mi Item #02046183
MFR #AM-2
Price$33.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protractor - Measuring Range: 90°, Magnetic Base?: Magnetic Base, Manufacturer Catalog Number: 36080
Mi Item #02046183
MFR #AM-2

Mfr description
AM-2 ANGLE METER, 5" X 5"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.75/each

Specifications

Dimensions

  • Height
    1
  • Length
    5.6
  • Measuring Range
    90 °
  • Weight
    0.40 lbs, 0.4
  • Width
    8.1

Details

  • Magnetic Base
    Magnetic Base
  • Manufacturer Catalog Number
    36080
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)