Motion
ASE-48
Rule, Blade Length: 48", Blade Width: 2", Graduation: 1/16", 1/8", Graduation Style: English, Flexible
MI ITEM #02046186
MFR #ASE-48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule, Blade Length: 48", Blade Width: 2", Graduation: 1/16", 1/8", Graduation Style: English, Flexible
MI ITEM #02046186
MFR #ASE-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ASE-48 ALUMINUM STRAIGHT EDGE RULE 48"
  • Inexpensive, lightweight aluminum rules
  • Screen-printed graduations
  • Smooth, square and straight edges
  • Rules lie flat, resist bending and feature large, easy-to-read numbers
  • 1/8" and 1/16" graduations
  • 2"W x 48"L, .125" thick

Specifications

  • Blade Length
    48 in
  • Blade Width
    2 in
  • Graduation Style
    English
  • Graduation
    1/16 in, 1/8 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Flexible Or Rigid
    Flexible
  • Includes Hook
    Hook Not Included
  • Material
    Aluminum
  • Manufacturer Catalog Number
    36092
  • Manufacturer Product Page
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text