Motion
ASE-72
Rule, Blade Length: 72", Blade Width: 2", Graduation: 1/16", 1/8", Graduation Style: English, Flexible
MI ITEM #02046188
MFR #ASE-72
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule, Blade Length: 72", Blade Width: 2", Graduation: 1/16", 1/8", Graduation Style: English, Flexible
MI ITEM #02046188
MFR #ASE-72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    72 in
  • Blade Width
    2 in
  • Graduation
    1/16 in, 1/8 in

Details

  • Finish Coating
    Plain
  • Flexible Or Rigid
    Flexible
  • Folding
    Does Not Fold
  • Graduation Style
    English
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Manufacturer Catalog Number
    36094
  • Manufacturer Product Page
  • Material
    Aluminum

Overview

Mfr description
ASE-72 ALUMINUM STRAIGHT EDGE RULE 72"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought