Motion
AMSE-1500

L S STARRETT
AMSE-1500

Rule, Blade Length: 59", Blade Width: 2", Graduation: 1mm, 1cm, Graduation Style: Metric, Flexible
MI ITEM #02046192
MFR #AMSE-1500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
AMSE-1500

Rule, Blade Length: 59", Blade Width: 2", Graduation: 1mm, 1cm, Graduation Style: Metric, Flexible
MI ITEM #02046192
MFR #AMSE-1500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AMSE-1500 FLAT ALUMINUM STRAIGHT EDGE

Specifications

  • Blade Length
    59 in
  • Blade Width
    2 in
  • Graduation Style
    Metric
  • Graduation
    1 cm, 1 mm
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Flexible Or Rigid
    Flexible
  • Includes Hook
    Hook Not Included
  • Material
    Aluminum
  • Manufacturer Catalog Number
    36099
  • Manufacturer Product Page
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text