Motion
RSA-24
Aluminum Square - Rafters Square, Blade Length: 24", Base Width: 1-1/2", 2", Finish: Plain, Graduation Style: English, Graduation: 1/16"
MI ITEM #02046214
MFR #RSA-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Square - Rafters Square, Blade Length: 24", Base Width: 1-1/2", 2", Finish: Plain, Graduation Style: English, Graduation: 1/16"
MI ITEM #02046214
MFR #RSA-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RSA-24 RAFTER/FRAMING SQUARE, 24" X 16

Specifications

  • Blade Length
    24 in
  • 45 Degree Angle
    No
  • Square Style
    Rafters Square
  • Graduation Style
    English
  • Graduation
    1/16 in
  • Blade Width
    16 in
  • Base Width
    1-1/2 in, 2 in
  • Square Set
    Non-Square Set
  • Material
    Aluminum
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    36131
  • Manufacturer Product Page
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text