Specifications
Dimensions
- Overall Length5-1/2 in
Details
- Blade FinishCarbide Tipped
- Cutting Capacity0.05 in
- Manufacturer Catalog Number50004
- Manufacturer Product Page
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)