1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
1X-7
Adjustable Jaw Cut Nipper - Heat Treated Frames, Red Vinyl Handles, Carbide Jaws, Flat Safety Spring
MI ITEM #
02046269
MFR #
1X-7
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Scissors and Shear Cutters
Nibblers
L S STARRETT 1X-7
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
1X-7
Adjustable Jaw Cut Nipper - Heat Treated Frames, Red Vinyl Handles, Carbide Jaws, Flat Safety Spring
MI ITEM #
02046269
MFR #
1X-7
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Length
7 in
Details
Blade Finish
Carbide Tipped
Cutting Capacity
0.08 in
Manufacturer Catalog Number
50005
Manufacturer Product Page
Click here
Overview
Mfr description
1X-7 CUT NIPPERS, ADJUSTABLE JAW, 7", C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought