Motion
PT01931-1

L S STARRETT
PT01931-1

Wire Cutter - 0.05 in Cutting Capacity, 5.5000 in Overall Length
MI ITEM #02046270
MFR #PT01931-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
PT01931-1

Wire Cutter - 0.05 in Cutting Capacity, 5.5000 in Overall Length
MI ITEM #02046270
MFR #PT01931-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PT01931-1 5 1/2" CARBIDE TIPPED JAWS, P

Specifications

  • Overall Length
    5.5000 in
  • Cutting Capacity
    0.05 in
  • Jaw Width
    21/23 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Red
  • Resharpened
    Resharpable
  • Material
    Carbide
  • UPC_NO
    049659500066
  • Weight
    0.10 lbs
  • Number Of Pieces
    1
  • Description
    Carbide Tipped Jaws, Pair
  • Insulated
    No
  • Single Part Height
    5.08 mm;0.5000 in
  • Single Part Length
    138 mm;5-1/2 in
  • Single Part Width
    16.50 mm;21/32 in
  • Tool Width
    16.50 mm;21/32 in
  • Length
    5-1/2 in, 138 mm
  • Width
    21/32 in, 16.50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text