Motion
PT01932-1

L S STARRETT
PT01932-1

Wire Cutter - 0.08 in Cutting Capacity, 7 in Overall Length
MI ITEM #02046271
MFR #PT01932-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
PT01932-1

Wire Cutter - 0.08 in Cutting Capacity, 7 in Overall Length
MI ITEM #02046271
MFR #PT01932-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PT01932-1 7" CARBIDE TIPPED JAWS, PAIR

Specifications

  • Overall Length
    7 in
  • Cutting Capacity
    0.08 in
  • Jaw Width
    13/16 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Red
  • Resharpened
    Resharpable
  • Application
    Cut Nipper
  • Material
    Carbide
  • UPC_NO
    049659500073
  • Weight
    0.10 lbs
  • Cutter Type
    End Cutting
  • Number Of Pieces
    1
  • Description
    Carbide Tipped Jaws, Pair
  • Insulated
    No
  • Single Part Height
    5.08 mm;0.5000 in
  • Single Part Length
    175 mm;7.0000 in
  • Single Part Width
    21 mm;13/16 in
  • Tool Width
    21 mm;13/16 in
  • Length
    7.0000 in, 175 mm
  • Width
    13/16 in, 21 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text