Motion
T2XRL
Outside Micrometer, Range: 1" to 2", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #02046272
MFR #T2XRL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Micrometer, Range: 1" to 2", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #02046272
MFR #T2XRL

Mfr description
T2XRL OUTSIDE MICROMETER, 1"-2", .0001"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.0001 in

Details

  • Accuracy
    ±0.00005 in
  • Data Output
    None
  • Digital Counter
    None
  • Finish Coating
    Chrome
  • Includes
    Ring-Type Knurled Lock Nut
  • Manufacturer Catalog Number
    50024
  • Manufacturer Product Page
  • Maximum Measurement
    2 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    1 in
  • Thimble Type
    Ratchet Stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)