Motion
8HC
Cast Iron - Steel Square, Combination Square, Blade Length: 24", Square Set, Finish: Black Wrinkle, Plain, Graduation Style: 4
MI ITEM #02046281
MFR #8HC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron - Steel Square, Combination Square, Blade Length: 24", Square Set, Finish: Black Wrinkle, Plain, Graduation Style: 4
MI ITEM #02046281
MFR #8HC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8HC LARGE COMBINATION SQUARE, 24" W/SQU

Specifications

  • Blade Length
    24 in
  • 45 Degree Angle
    No
  • Square Style
    Combination Square
  • Graduation Style
    4
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in
  • Square Set
    Square Set
  • Number Of Pieces
    3
  • Material
    Cast Iron, Steel
  • Finish Coating
    Black Wrinkle, Plain
  • Manufacturer Catalog Number
    50038
  • Manufacturer Product Page
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text