Motion
B824-4
Steel Blade, Size: 24", Use With: 8 Series Large Combination Squares
MI ITEM #02046284
MFR #B824-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Blade, Size: 24", Use With: 8 Series Large Combination Squares
MI ITEM #02046284
MFR #B824-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B824-4 24" BLADE, NO. 4 GRAD

Specifications

  • Accessory Type
    Blade
  • For Use With
    8 Series Large Combination Squares
  • Size
    24 in
  • Material
    Steel
  • Manufacturer Catalog Number
    50041
  • Manufacturer Product Page
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text