Motion
9-24-4R
Cast Iron - Steel Square, Combination Square, Blade Length: 24ft, Square Set, Finish: Wrinkled Black, Graduation Style: 4R
MI ITEM #02046288
MFR #9-24-4R
List Price$806.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron - Steel Square, Combination Square, Blade Length: 24ft, Square Set, Finish: Wrinkled Black, Graduation Style: 4R
MI ITEM #02046288
MFR #9-24-4R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$806.65/each for your price

Overview

Mfr description
9-24-4R COMBINATION SET W/CAST IRON HEA

Specifications

  • Blade Length
    24 ft
  • 45 Degree Angle
    No
  • Square Style
    Combination Square
  • Graduation Style
    4R
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in
  • Square Set
    Square Set
  • Number Of Pieces
    4
  • Material
    Cast Iron, Steel
  • Finish Coating
    Wrinkled Black
  • Manufacturer Catalog Number
    50045
  • Manufacturer Product Page
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text