Motion
9ME-300
Cast Iron - Steel Square, Combination Square, Blade Length: 11-3/4", Square Set, Finish: Wrinkled Black, Graduation Style: English/Metric
MI ITEM #02046290
MFR #9ME-300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron - Steel Square, Combination Square, Blade Length: 11-3/4", Square Set, Finish: Wrinkled Black, Graduation Style: English/Metric
MI ITEM #02046290
MFR #9ME-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    11-3/4 in
  • Graduation
    0.5 mm, 1/32 in, 1/64 in, 1 mm

Details

  • 45 Degree Angle
    No
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Wrinkled Black
  • Graduation Style
    English/Metric
  • Manufacturer Catalog Number
    50047
  • Manufacturer Product Page
  • Material
    Cast Iron, Steel
  • Number Of Pieces
    4
  • Square Set
    Square Set
  • Square Style
    Combination Square

Overview

Mfr description
9ME-300 COMBINATION SET W/CAST IRON HEA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought