Motion
11H-4-4R

L S STARRETT
11H-4-4R

Cast Iron - Steel Square, Combination Square, Blade Length: 4", Square Set, Finish: Black Wrinkle, Plain, Graduation Style: 4R
Mi Item #02046292
MFR #11H-4-4R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
11H-4-4R

Cast Iron - Steel Square, Combination Square, Blade Length: 4", Square Set, Finish: Black Wrinkle, Plain, Graduation Style: 4R
Mi Item #02046292
MFR #11H-4-4R

Mfr description
11H-4-4R COMBINATION SQUARE, CAST IRON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    4 in
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in

Details

  • 45 Degree Angle
    No
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Black Wrinkle, Plain
  • Graduation Style
    4R
  • Manufacturer Catalog Number
    50049
  • Manufacturer Product Page
  • Material
    Cast Iron, Steel
  • Number Of Pieces
    2
  • Square Set
    Square Set
  • Square Style
    Combination Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)