Motion
11H-12-16R

L S STARRETT
11H-12-16R

Cast Iron - Steel Square, Combination Square, Blade Length: 12", Square Set, Finish: Wrinkled Black, Graduation Style: 16R
MI ITEM #02046301
MFR #11H-12-16R
List Price$316.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
11H-12-16R

Cast Iron - Steel Square, Combination Square, Blade Length: 12", Square Set, Finish: Wrinkled Black, Graduation Style: 16R
MI ITEM #02046301
MFR #11H-12-16R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$316.08/each for your price

Overview

Mfr description
11H-12-16R COMBINATION SQUARE, CAST IRO

Specifications

  • Blade Length
    12 in
  • 45 Degree Angle
    No
  • Square Style
    Combination Square
  • Graduation Style
    16R
  • Graduation
    1/100 in, 1/32 in, 1/50 in, 1/64 in
  • Square Set
    Square Set
  • Number Of Pieces
    2
  • Material
    Cast Iron, Steel
  • Finish Coating
    Wrinkled Black
  • Manufacturer Catalog Number
    50057
  • Manufacturer Product Page
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text