Specifications
Dimensions
- Size4 in
- Weight0.20 lbs
Details
- Accessory TypeSquare Head
- For Use WithBevel Protractor, Combination Set, Combination Square
- Manufacturer Catalog Number50069
- Manufacturer Product Page
- MaterialCast Iron
Overview
Mfr description
H11-4 4" SQUARE HEAD