Motion
H11-6
Square Head, For Use With: Bevel Protractor, Combination Set, Combination Square, Size: 6"
Mi Item #02046314
MFR #H11-6
Price$148.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square Head, For Use With: Bevel Protractor, Combination Set, Combination Square, Size: 6"
Mi Item #02046314
MFR #H11-6

Mfr description
H11-6 6" SQUARE HEAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.38/each

Specifications

Dimensions

  • Size
    6 in
  • Weight
    0.30 lbs

Details

  • Accessory Type
    Square Head
  • For Use With
    Bevel Protractor, Combination Set, Combination Square
  • Manufacturer Catalog Number
    50070
  • Manufacturer Product Page
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)