Motion
H11-1224

L S STARRETT
H11-1224

Square Head, For Use With: Bevel Protractor, Combination Set, Combination Square, Size: 18"
MI ITEM #02046315
MFR #H11-1224
Price$158.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
H11-1224

Square Head, For Use With: Bevel Protractor, Combination Set, Combination Square, Size: 18"
MI ITEM #02046315
MFR #H11-1224

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$158.90/each

Specifications

Dimensions

  • Size
    18 in
  • Weight
    0.70 lbs

Details

  • Accessory Type
    Square Head
  • For Use With
    Bevel Protractor, Combination Set, Combination Square
  • Manufacturer Catalog Number
    50071
  • Manufacturer Product Page
  • Material
    Cast Iron

Overview

Mfr description
H11-1224 12", 18" OR 24" SQUARE HEAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought