Motion
C11-4
Cast Iron Center Head, Size: 4", Use With: Bevel Protractors, Combination Squares, Combination Squares Sets
MI ITEM #02046316
MFR #C11-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Center Head, Size: 4", Use With: Bevel Protractors, Combination Squares, Combination Squares Sets
MI ITEM #02046316
MFR #C11-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C11-4 4" CENTER HEAD

Specifications

  • Accessory Type
    Center Head
  • For Use With
    Bevel Protractors, Combination Squares, Combination Squares Sets
  • Size
    4 in
  • Material
    Cast Iron
  • Manufacturer Catalog Number
    50072
  • Manufacturer Product Page
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text