Motion
C11-1224

L S STARRETT
C11-1224

Cast Iron Center Head Set, Size: 12/18/24 in
Mi Item #02046318
MFR #C11-1224
Price$105.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C11-1224

Cast Iron Center Head Set, Size: 12/18/24 in
Mi Item #02046318
MFR #C11-1224

Mfr description
C11-1224 12", 18" OR 24" CENTER HEAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.10/each

Specifications

Dimensions

  • Size
    12/18/24 in
  • Weight
    0.40 lbs

Details

  • Accessory Type
    Center Head Set
  • For Use With
    Bevel Protractors, Combination Squares, Combination Squares Sets
  • Manufacturer Catalog Number
    50074
  • Manufacturer Product Page
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)