Motion
CB4-16R
Rule, Blade Length: 4", Blade Width: 5/8", Graduation: 1/100", 1/32", 1/50", 1/64", Graduation Style: 16R
MI ITEM #02046322
MFR #CB4-16R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule, Blade Length: 4", Blade Width: 5/8", Graduation: 1/100", 1/32", 1/50", 1/64", Graduation Style: 16R
MI ITEM #02046322
MFR #CB4-16R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CB4-16R 4" BLADE, 16R GRAD, SATIN CHROM

Specifications

  • Blade Length
    4 in
  • Blade Width
    5/8 in
  • Graduation Style
    16R
  • Graduation
    1/100 in, 1/32 in, 1/50 in, 1/64 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Includes Hook
    Hook Not Included
  • Manufacturer Catalog Number
    50078
  • Manufacturer Product Page
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text