Motion
CB6-4R
Blade, Size: 6", Use With: Bevel Protractors, Combination Squares Sets
MI ITEM #02046324
MFR #CB6-4R
Price$114.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blade, Size: 6", Use With: Bevel Protractors, Combination Squares Sets
MI ITEM #02046324
MFR #CB6-4R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$114.23/each

Specifications

Dimensions

  • Size
    6 in
  • Weight
    0.70 lbs

Details

  • Accessory Type
    Blade
  • For Use With
    Bevel Protractors, Combination Squares Sets
  • Manufacturer Catalog Number
    50080
  • Manufacturer Product Page

Overview

Mfr description
CB6-4R 6" BLADE, 4R GRAD, SATIN CHROME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought