Motion
CB6-16R
Rule, Blade Length: 6", Blade Width: 3/4", Graduation: 1/100", 1/32", 1/50", 1/64", Graduation Style: 16R
MI ITEM #02046326
MFR #CB6-16R
Price$118.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule, Blade Length: 6", Blade Width: 3/4", Graduation: 1/100", 1/32", 1/50", 1/64", Graduation Style: 16R
MI ITEM #02046326
MFR #CB6-16R

Mfr description
CB6-16R 6" BLADE,16R GRAD, SATIN CHROME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.78/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Blade Width
    3/4 in
  • Graduation
    1/100 in, 1/32 in, 1/50 in, 1/64 in

Details

  • Finish Coating
    Chrome
  • Folding
    Does Not Fold
  • Graduation Style
    16R
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Manufacturer Catalog Number
    50082
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)