Motion
B12-4R
Blade, Size: 12", Use With: Bevel Protractors, Combination Squares Sets
Mi Item #02046327
MFR #B12-4R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blade, Size: 12", Use With: Bevel Protractors, Combination Squares Sets
Mi Item #02046327
MFR #B12-4R

Mfr description
B12-4R 12" BLADE, 4R GRAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    12 in
  • Weight
    1.90 lbs

Details

  • Accessory Type
    Blade
  • For Use With
    Bevel Protractors, Combination Squares Sets
  • Manufacturer Catalog Number
    50083
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)