Motion
CB12-4R
Blade, Size: 12", Use With: Bevel Protractors, Combination Squares Sets
MI ITEM #02046328
MFR #CB12-4R
List Price$141.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blade, Size: 12", Use With: Bevel Protractors, Combination Squares Sets
MI ITEM #02046328
MFR #CB12-4R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$141.65/each for your price

Overview

Mfr description
CB12-4R 12" BLADE, 4R GRAD, SATIN CHROM

Specifications

  • Accessory Type
    Blade
  • For Use With
    Bevel Protractors, Combination Squares Sets
  • Size
    12 in
  • Manufacturer Catalog Number
    50084
  • Manufacturer Product Page
  • Height
    0.5
  • Length
    12.5
  • Weight
    0.40 lbs, 0.4
  • Width
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text