Motion
CB18-4R
Blade, Size: 18", Use With: Bevel Protractors, Combination Squares Sets
MI ITEM #02046333
MFR #CB18-4R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blade, Size: 18", Use With: Bevel Protractors, Combination Squares Sets
MI ITEM #02046333
MFR #CB18-4R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    18 in
  • Weight
    0.40 lbs

Details

  • Accessory Type
    Blade
  • For Use With
    Bevel Protractors, Combination Squares Sets
  • Manufacturer Catalog Number
    50089
  • Manufacturer Product Page

Overview

Mfr description
CB18-4R 18" BLADE, 4R GRAD, SATIN CHROM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought