Motion
CB18-16R

L S STARRETT
CB18-16R

Blade, Size: 18", Use With: Bevel Protractors, Combination Squares Sets
MI ITEM #02046335
MFR #CB18-16R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
CB18-16R

Blade, Size: 18", Use With: Bevel Protractors, Combination Squares Sets
MI ITEM #02046335
MFR #CB18-16R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CB18-16R 18" BLADE, 16R GRAD, SATIN CHR

Specifications

  • Accessory Type
    Blade
  • For Use With
    Bevel Protractors, Combination Squares Sets
  • Size
    18 in
  • Manufacturer Catalog Number
    50091
  • Manufacturer Product Page
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text