Motion
B24-4R
Rule - Blade Length: 24", Blade Width: 1", Graduation: 1/16", 1/32", 1/64", 1/8", Graduation Style: 4R
MI ITEM #02046336
MFR #B24-4R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule - Blade Length: 24", Blade Width: 1", Graduation: 1/16", 1/32", 1/64", 1/8", Graduation Style: 4R
MI ITEM #02046336
MFR #B24-4R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B24-4R 24" BLADE, 4R GRAD

Specifications

  • Blade Length
    24 in
  • Blade Width
    1 in
  • Graduation Style
    4R
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Includes Hook
    Hook Not Included
  • Manufacturer Catalog Number
    50092
  • Manufacturer Product Page
  • Finish Coating
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text