Specifications
Dimensions
- Size24 in
- Weight0.60 lbs
Details
- Accessory TypeBlade
- For Use WithBevel Protractors, Combination Squares Sets
- Manufacturer Catalog Number50094
- Manufacturer Product Page
Overview
Mfr description
CB24-6R 24" BLADE, 6R GRAD, SATIN CHROM