Motion
CB36-16R

L S STARRETT
CB36-16R

Blade, Size: 36", Use With: Bevel Protractors, Combination Squares Sets
Mi Item #02046342
MFR #CB36-16R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
CB36-16R

Blade, Size: 36", Use With: Bevel Protractors, Combination Squares Sets
Mi Item #02046342
MFR #CB36-16R

Mfr description
CB36-16R 36" BLADE, 16R GRAD, SATIN CHR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    36 in
  • Weight
    0.90 lbs

Details

  • Accessory Type
    Blade
  • For Use With
    Bevel Protractors, Combination Squares Sets
  • Manufacturer Catalog Number
    50098
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)