Motion
PNR-1224W

L S STARRETT
PNR-1224W

Protractor Head, For Use With: Bevel Protractor, Combination Set, Combination Square, Size: 12"
Mi Item #02046351
MFR #PNR-1224W
Price$283.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
PNR-1224W

Protractor Head, For Use With: Bevel Protractor, Combination Set, Combination Square, Size: 12"
Mi Item #02046351
MFR #PNR-1224W

Mfr description
PNR-1224W PROTRACTOR HEAD, NON-REVERSIB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$283.25/each

Specifications

Dimensions

  • Size
    12 in
  • Weight
    0.80 lbs

Details

  • Accessory Type
    Protractor Head
  • For Use With
    Bevel Protractor, Combination Set, Combination Square
  • Manufacturer Catalog Number
    50107
  • Manufacturer Product Page
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)