Motion
13A
Steel Square - Combination Square, Blade Length: 4", Finish: Plain, Graduation Style: 4R, Graduation: 1/16", 1/32", 1/64", 1/8"
Mi Item #02046353
MFR #13A
Price$198.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Square - Combination Square, Blade Length: 4", Finish: Plain, Graduation Style: 4R, Graduation: 1/16", 1/32", 1/64", 1/8"
Mi Item #02046353
MFR #13A

Mfr description
13A DOUBLE SQUARE, 4" W/ GRADUATED BLAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$198.68/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in

Details

  • 45 Degree Angle
    No
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Plain
  • Graduation Style
    4R
  • Includes
    Graduated Blade
  • Manufacturer Catalog Number
    50109
  • Manufacturer Product Page
  • Material
    Steel
  • Square Set
    Non-Square Set
  • Square Style
    Combination Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)