Motion
13B
Double Square, Hardened Blades, Blade Length: 4", Finish: Plain, Graduation Style: 4R,
MI ITEM #02046354
MFR #13B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Square, Hardened Blades, Blade Length: 4", Finish: Plain, Graduation Style: 4R,
MI ITEM #02046354
MFR #13B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13B DOUBLE SQUARE, 4" W/ GRADUATED AND

Specifications

  • Blade Length
    4 in
  • 45 Degree Angle
    No
  • Includes
    Graduated Blade
  • Square Style
    Combination Square
  • Graduation Style
    4R
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in
  • Square Set
    Non-Square Set
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    50110
  • Beveled Or Straight Edges
    Beveled Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought