Motion
13C
Steel Square - Combination Square, Blade Length: 6", Finish: Plain, Graduation Style: 4R, Graduation: 1/16", 1/32", 1/64", 1/8"
MI ITEM #02046355
MFR #13C
List Price$275.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Square - Combination Square, Blade Length: 6", Finish: Plain, Graduation Style: 4R, Graduation: 1/16", 1/32", 1/64", 1/8"
MI ITEM #02046355
MFR #13C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$275.78/each for your price

Overview

Mfr description
13C DOUBLE SQUARE, 6" W/ GRADUATED BLAD

Specifications

  • Blade Length
    6 in
  • 45 Degree Angle
    No
  • Includes
    Graduated Blade
  • Square Style
    Combination Square
  • Graduation Style
    4R
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in
  • Square Set
    Non-Square Set
  • Material
    Steel
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    50111
  • Manufacturer Product Page
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text