Motion
18AA
Center Punch - 9/64 in Point Diameter, 3-49/64 in Overall Length, Round Handle/Body Style, Steel Material
Mi Item #02046361
MFR #18AA
Price$110.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch - 9/64 in Point Diameter, 3-49/64 in Overall Length, Round Handle/Body Style, Steel Material
Mi Item #02046361
MFR #18AA

Mfr description
18AA CENTER PUNCH, 4" (100MM) LENGTH, 7
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.58/each

Specifications

Dimensions

  • Handle/Body Diameter
    27/64 in
  • Overall Length
    3-49/64 in
  • Point Diameter
    9/64 in
  • Weight
    0.10 lbs, 0.1

Details

  • Automatic
    Automatic
  • Handle/Body Style
    Round
  • Impact Adjustablility
    Adjustable Impact
  • Manufacturer Catalog Number
    50119
  • Manufacturer Product Page
  • Point Material
    Steel
  • Replaceable Point
    Replaceable Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)